Viega ProPress XL 90 street elbow, 2-1/2" x 2-1/2"

  • Mfr # 20638

  • Zoro # G3391385


product price: $227.99
/ea
Free Shipping & Returns

Key Features

Tube Fitting Material
Copper
Specific Fitting Shape
90 Degrees Street Elbow Adapter
Fitting Connection Type
Press x Street
Tube Size
2-1/2 in x 2-1/2 in
Pipe Size - Pipe Fitting
2-1/2 in x 2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20638
Zoro #
G3391385
UPC #
691514206387
Country of Origin
United States

Dimensions

Tube Size
2-1/2 in x 2-1/2 in
Pipe Size - Pipe Fitting
2-1/2 in x 2-1/2 in
Pipe Size (Fittings)
2-1/2" x 2-1/2"
Fitting Side A Copper Tube Size
2 1/2 in
Fitting Side B Copper Tube Size
2 1/2 in
Fitting Side 1 Copper Tube Size
2 1/2 in
Fitting Side 2 Copper Tube Size
2 1/2 in

Details

Item
Crimp Elbow Fitting
Tube Fitting Material
Copper
Specific Fitting Shape
90 Degrees Street Elbow Adapter
Fitting Connection Type
Press x Street
Temp. Range
0 Degrees to 250 Degrees F
Specific Pipe Fitting Shape
90 Degrees Street Elbow
Max. Pressure
200 psi
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Elbow
Compliance
ABS: America Bureau of Shipping, CRN 0A14541.5 A/B/C, CSA MSE-13, FM Class 1920, IAPMO PS117, ICC-ES PMG-1037, NSF 372, NSF 61, ULC/ORD 213
Pipe Fitting Connection Type
Press x Street
Standards
ASTM B75, ASTM B88
Maximum Operating Pressure
200 psi
Maximum Operating Temperature
250 Degrees F
Minimum Operating Temperature
0 Degrees F
Fitting Shape
90 Degrees Elbow
Fitting Side B Connection Type
FTG
Fitting Side A Connection Type
Press-Fit
O-Ring Material
EPDM
Fitting Material
Copper
Compatible Tool Brand
Viega
Application
Potable Water
Fitting Side 1 Connection Type
Press-fit
Connector Type
Adapter
Operating Pressure - Maximum
200 psi
For Media Type
Potable Water
Operating Temperature - Minimum
0 Degrees F
Operating Temperature - Maximum
250 Degrees F
Fitting Side 2 Connection Type
FTG
Center Stop Type
Dimple Center Stop

Description

Crimp Elbow Fitting, Application Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type FTG, Fitting Side A Copper Tube Size 2 1/2 in, Fitting Side B Copper Tube Size 2 1/2 in, Fitting Material Copper, O-Ring Material EPDM, Specific Fitting Shape 90 Degrees Street Elbow Adapter, Number of Bolt Holes Not Applicable, Flange Thickness Not Applicable, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F, Standards ASTM B75, ASTM B88

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.