Viega

Viega ProPress XL tee, 3" x 3" x 3/4" (Discontinued)


Free Shipping & Returns

This Product is Discontinued
Shop for all Press-Fit Tube Fittings

Key Features

  • Tube Fitting Material Copper
  • Specific Fitting Shape Reducing Tee
  • Fitting Connection Type Press x Press x Press
  • Tube Size 3 in x 3 in x 3/4 in
  • Pipe Size - Pipe Fitting 3 in x 3 in x 3/4 in
See all product information

Product Information

Dimensions

Tube Size 3 in x 3 in x 3/4 in
Pipe Size - Pipe Fitting 3 in x 3 in x 3/4 in
Pipe Size (Fittings) 3" x 3" x 3/4"
Overall Length 5 25/32 in
Fitting Side C Copper Tube Size 3/4 in
Fitting Side A Copper Tube Size 3 in
Fitting Side B Copper Tube Size 3 in

Details

Item Tee
Tube Fitting Material Copper
Specific Fitting Shape Reducing Tee
Fitting Connection Type Press x Press x Press
Temp. Range 0 Degrees to 250 Degrees F
Standards ASTM B75, ASTM B88
Specific Pipe Fitting Shape Tee
Basic Pipe Fitting Shape Tee
Max. Pressure 200 psi
Compliance ABS: America Bureau of Shipping, CRN 0A14541.5 A/B/C, CSA MSE-13, FM Class 1920, IAPMO PS117, ICC-ES PMG-1037, NSF 372, NSF 61, ULC/ORD 213
Pipe Fitting Connection Type Press x Press x Press
Basic Pipe Fitting Material Metal
O-Ring Material EPDM
Fitting Material Copper
Maximum Operating Temperature 250 Degrees F
Application Potable Water
Minimum Operating Temperature 0 Degrees F
Fitting Side B Connection Type Press-Fit
Fitting Side C Connection Type Press-Fit
Compatible Tool Brand Viega ProPress V2-Actuator, Viega ProPress XL-C Rings
Maximum Operating Pressure 200 psi
Fitting Side A Connection Type Press-Fit

Description

XL Tee, Application Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side C Connection Type Press-Fit, Fitting Side A Copper Tube Size 3 in, Fitting Side B Copper Tube Size 3 in, Fitting Side C Copper Tube Size 3/4 in, Fitting Material Copper, O-Ring Material EPDM, Specific Fitting Shape Reducing Tee, Overall Length 5 25/32 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F, Standards ASTM B75, ASTM B88

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products