Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Viega ProPress XL tee, 4" x 3" x 2"

  • Mfr # 20774

  • Zoro # G7871927


product price: $521.99
/ea
Free Shipping & Returns

Key Features

Tube Fitting Material
Copper
Specific Fitting Shape
Reducing Tee
Fitting Connection Type
Press x Press x Press
Tube Size
4 in x 3 in x 2 in
Pipe Size - Pipe Fitting
4 in x 3 in x 2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20774
Zoro #
G7871927
UPC #
691514207742
Country of Origin
Germany

Dimensions

Tube Size
4 in x 3 in x 2 in
Pipe Size - Pipe Fitting
4 in x 3 in x 2 in
Pipe Size (Fittings)
4" x 3" x 2"
Fitting Side B Copper Tube Size
3 in
Overall Length
9 3/16 in
Fitting Side C Copper Tube Size
2 in
Fitting Side A Copper Tube Size
4 in
Fitting Side 2 Copper Tube Size
3 in
Fitting Side 3 Copper Tube Size
2 in
Fitting Side 1 Copper Tube Size
4 in

Details

Item
Crimp Tee Fitting
Tube Fitting Material
Copper
Specific Fitting Shape
Reducing Tee
Fitting Connection Type
Press x Press x Press
Pipe Fitting Connection Type
Press x Press x Press
Basic Pipe Fitting Shape
Tee
Specific Pipe Fitting Shape
Tee
Compliance
ABS: America Bureau of Shipping, CRN 0A14541.5 A/B/C, CSA MSE-13, FM Class 1920, IAPMO PS117, ICC-ES PMG-1037, NSF 372, NSF 61, ULC/ORD 213
Max. Pressure
200 psi
Basic Pipe Fitting Material
Metal
Temp. Range
0 Degrees to 250 Degrees F
Standards
ASTM B75, ASTM B88
Compatible Tool Brand
Viega
Minimum Operating Temperature
0 Degrees F
Fitting Side C Connection Type
Press-Fit
O-Ring Material
EPDM
Fitting Side B Connection Type
Press-Fit
Fitting Shape
Tee
Maximum Operating Pressure
200 psi
Fitting Side A Connection Type
Press-Fit
Application
Potable Water
Maximum Operating Temperature
250 Degrees F
Fitting Material
Copper
Fitting Side 2 Connection Type
Press-fit
Operating Temperature - Maximum
250 Degrees F
Fitting Side 1 Connection Type
Press-fit
Operating Temperature - Minimum
0 Degrees F
Operating Pressure - Maximum
200 psi
Connector Type
Reducer
Fitting Side 3 Connection Type
Press-fit
For Media Type
Potable Water
Includes Center Stop
Dimple Center Stop

Description

Crimp Tee Fitting, Application Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side C Connection Type Press-Fit, Fitting Side A Copper Tube Size 4 in, Fitting Side B Copper Tube Size 3 in, Fitting Side C Copper Tube Size 2 in, Fitting Material Copper, Includes Center Stop Dimple Center Stop, O-Ring Material EPDM, Specific Fitting Shape Reducing Tee, Overall Length 9 3/16 in, Maximum Operating Pressure 200 psi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.