24" Video Conference Monitor with built-in Webcam, 1920x1080 Resolution.

  • Mfr # VG2440V

  • Zoro # G216300717


product price:  $249.99
/ea
Free Shipping & Returns

Key Features

Max. Resolution
1,920 x 1,080
Width
21.6 in
Speakers
Yes
HDMI Version
1.4
Horizontal Frequency
15 kHz to 90 kHz
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VG2440V
Zoro #
G216300717
UPC #
766907009644
Country of Origin
China

Dimensions

Width
21.6 in
Viewable Screen Size
23.8"
Depth with Stand
8.11"
Color Depth
8-bit
Width with Stand
21.61"
Height with Stand
21.14"
Height
13.9"
Screen Size Class
24"
Depth
2"

Details

Max. Resolution
1,920 x 1,080
Speakers
Yes
HDMI Version
1.4
Horizontal Frequency
15 kHz to 90 kHz
Standard Refresh Rate
75 Hz
Number of VGA Ports
1
Speaker Output Power
2 W
Energy Star
Yes
Response Time
5 ms
Number of USB Ports
4
Glass Hardness
3H
VESA Mount Standard
100 x 100
Operating System Platform
Mac, PC
Vertical Frequency
50 Hz to 60 Hz
Environmentally Friendly
Yes
Aspect Ratio
16:9
Number of Speakers
2
Color Supported
16.7 Million Colors
Panel Technology
In-plane Switching (IPS) Technology
HDMI Inputs
1
Webcam
Yes
Total Number of HDMI Ports
1
Number of USB Type-B Ports
1
Adjustable Stand
Yes
VESA Mount Compatible
Yes
Swivel Angle
60°
Features
3H Surface Hardness, Anti-glare
DisplayPort
Yes
Camera Resolution
2 Megapixel
Screen Mode
Full HD
Package Contents
Graphic VG LED MonitorPower CableHDMI CableUSB Type B Uplink Cable3.5mm Audio CableQuick Start Guide
USB
Yes
Native Resolution
1920 x 1080
Operating Power Consumption
16.50 W
Number of DisplayPorts
1
Color
Black
Product Type
LED Monitor
Standby Power Consumption
500 mW
HDMI
Yes
Number of Screens
1
Built-in Devices
USB Hub
Stand Adjustments
Swivel, Pivot, Tilt, Height
Brightness
250 Nit
Horizontal Viewing Angle
178°
Screen Surface
Anti-glare
Native Contrast Ratio
1,000:1
Response Time Details
5 ms GTG
Dynamic Contrast Ratio
50,000,000:1
Input Voltage
100V to 240V
Certifications & Standards
cTUVusFCC-BICES003Energy Star CertifiedEPEAT CertifiedMX-CoCMexico Energy
Backlight Technology
LED
Microphone
Yes
Vertical Viewing Angle
178°

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.