24IN 1080P 1MS 120HZ IPS MONITOR WITH HDMI, DP, AND VGA.

  • Mfr # VX2470-MHD

  • Zoro # G721707841


product price:  $139.99
/ea
Free Shipping & Returns

Key Features

Width with Stand
21.26"
Aspect Ratio
16:9
Speakers
Yes
Number of Screens
1
Number of Speakers
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VX2470-MHD
Zoro #
G721707841
UPC #
766907033847
Country of Origin
Thailand

Dimensions

Width with Stand
21.26"
Viewable Screen Size
23.8"
Width
21.3"
Height with Stand
16.14"
Depth
1.8"
Screen Size Class
24"
Depth with Stand
7.96"
Height
12.5"

Details

Aspect Ratio
16:9
Speakers
Yes
Number of Screens
1
Number of Speakers
2
Environmentally Friendly
Yes
Frequency
50 Hz, 60 Hz
HDMI Feature Support
Variable Refresh Rate (VRR)
Vertical Frequency
48 Hz to 120 Hz - HDMI 1.4, 48 Hz to 120 Hz - DisplayPort 1.2, 48 Hz to 75 Hz - VGA
Backlight Technology
LED
Response Time
1 ms
Operating Humidity Range
20% to 90% (Non-condensing)
Product Type
LED Monitor
Standard Refresh Rate
120 Hz
Screen Mode
Full HD
Features
ViewMode, Cable Lock Slot, On-screen Display (OSD), Game Mode, Black Stabilizer Technology, FPS Mode, Anti-glare, RTS Mode
Panel Technology
In-plane Switching (IPS) Technology
VESA Mount Compatible
Yes
Horizontal Frequency
30 kHz to 167 kHz - HDMI 1.4, 30 kHz to 167 kHz - DisplayPort 1.2, 30 kHz to 86 kHz - VGA
DisplayPort
Yes
HDMI Version
1.4
Number of VGA Ports
1
Dynamic Contrast Ratio
50,000,000:1
Standby Power Consumption
500 mW
Brightness
300 Nit
Vertical Viewing Angle
178°
Surface Treatment
Anti-glare
Glass Hardness
3H
Response Time Details
1 ms MPRT, 3 ms GTG
Native Resolution
1920 x 1080
Stand Adjustments
Tilt
HDMI Inputs
1
VESA Mount Standard
100 x 100
Package Contents
24" 1080p 1ms 120Hz IPS Monitor with HDMI, DP, and VGAPower CableHDMI CableQuick Start Guide
Color Supported
16.7 Million Colors
Total Number of HDMI Ports
1
Maximum Power Consumption
36 W
HDMI
Yes
Audio Line In
Yes
Number of DisplayPorts
1
Native Contrast Ratio
1,500:1
Flicker Free
Yes
Energy Star
Yes
Operating Power Consumption
22 W
Max. Resolution
1920 x 1080
Horizontal Viewing Angle
178°
Operating Temperature Range
32°F (0°C) to 104°F (40°C)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.