24IN 1080P 75HZ 1MS FREESYNC MONITOR WITH HDMI, DP, VGA

  • Mfr # VX2467-MHD

  • Zoro # G016300696


product price:  $189.99
/ea
Free Shipping & Returns

Key Features

Product Type
LED Monitor
Panel Technology
Multi-domain Vertical Alignment (MVA)
VESA Mount Standard
100 x 100
Backlight Technology
LED
Viewable Screen Size
23.8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VX2467-MHD
Zoro #
G016300696
UPC #
766907012224
Country of Origin
Multiple

Dimensions

Viewable Screen Size
23.8"
Height
12.7"
Width
21.3"
Depth with Stand
7.95"
Width with Stand
21.26"
Height with Stand
16.06"
Screen Size Class
24"
Depth
2"
Color Depth
6-bit+FRC

Details

Product Type
LED Monitor
Panel Technology
Multi-domain Vertical Alignment (MVA)
VESA Mount Standard
100 x 100
Backlight Technology
LED
HDMI Inputs
1
Response Time Details
4 ms GTG (OD)
Brightness
250 Nit
Environmentally Friendly
Yes
Horizontal Viewing Angle
178°
Speaker Output Power
2 W
Color Supported
16.7 Million Colors
Package Contents
24" 1080p 1ms 100Hz FreeSync Monitor with HDMI, DP, and VGAPower CableHDMI CableQuick Start Guide
Mount Type
Desk Mountable, Arm-mountable, Wall Mountable
Native Resolution
1920 x 1080
Standby Power Consumption
500 mW
Dynamic Contrast Ratio
80,000,000:1
Operating Power Consumption
36 W
Native Contrast Ratio
3,000:1
Tearing Prevention Technology
FreeSync
Speakers
Yes
Standard Refresh Rate
100 Hz
Vertical Viewing Angle
178°
Number of VGA Ports
1
HDMI
Yes
Screen Mode
Full HD
Vertical Frequency
50 Hz to 60 Hz - DisplayPort, 50 Hz to 75 Hz - HDMI 1.4
Certifications & Standards
cTUVusFCC-BICES003Energy Star 8.0CECNOMMexico Energy
Operating System Platform
Mac, PC
Color
Black
Glass Hardness
3H
HDMI Version
1.4
Features
3H Surface Hardness, Anti-glare
Max. Resolution
1920 x 1080
Response Time
4 ms
Stand Adjustments
Tilt
VESA Mount Compatible
Yes
Number of Screens
1
Aspect Ratio
16:9
Number of DisplayPorts
1
Number of Speakers
2
Horizontal Frequency
24 kHz to 83 kHz - DisplayPort, 15 kHz to 83 kHz - HDMI 1.4
Energy Star
Yes
Total Number of HDMI Ports
1
DisplayPort
Yes
Input Voltage
100V to 240V

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.