25 FHD GAMING MONITOR WITH HDMI, DISPLAYPORT, AND USB-C, 1920 X 1080 RESOLUTION.

  • Mfr # XG2536

  • Zoro # G422606870


product price:  $352.99
/ea
Free Shipping & Returns

Key Features

Max. Resolution
1920 x 1080
Width
21.9"
Speakers
Yes
Tearing Prevention Technology
FreeSync Premium
Mount Type
Arm-mountable
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
XG2536
Zoro #
G422606870
UPC #
766907027341
Country of Origin
China

Dimensions

Width
21.9"
Height
13"
Height with Stand
21.82"
Viewable Screen Size
24.5"
Depth with Stand
8.59"
Width with Stand
21.94"
Depth
2.3"
Screen Size Class
25"

Details

Max. Resolution
1920 x 1080
Speakers
Yes
Tearing Prevention Technology
FreeSync Premium
Mount Type
Arm-mountable
Number of Speakers
2
HDMI Version
2
Native Resolution
1920 x 1080
Vertical Frequency
48 Hz to 240 Hz - USB Type C, 48 Hz to 240 Hz - DisplayPort, 48 Hz to 240 Hz - HDMI 2.1
Maximum Power Consumption
38 W
Color Supported
16.7 Million Colors
Horizontal Frequency
30 kHz to 255 kHz - USB Type C, 30 kHz to 255 kHz - HDMI 2.1, 30 kHz to 255 kHz - DisplayPort
VESA Mount Standard
75 x 75
VESA Mount Compatible
Yes
Adjustable Stand
Yes
Screen Surface
Anti-glare
Aspect Ratio
16:9
Product Type
Gaming LED Monitor
Operating Temperature Range
32°F (0°C) to 104°F (40°C)
Glass Hardness
3H
Number of DisplayPorts
1
Total Number of USB Type-C Ports
1
Number of Screens
1
Stand Adjustments
Height, Swivel, Pivot, Tilt
Features
Anti-glare, Cable Lock Slot, Flicker-free, On-screen Display (OSD), Ergonomic Design, Low Blue Light
Standby Power Consumption
300 mW
Response Time Details
0.5 ms MPRT, 5 ms GTG
Brightness
300 Nit
Energy Star
Yes
Native Contrast Ratio
1,000:1
Dynamic Contrast Ratio
80,000,000:1
Vertical Viewing Angle
178°
HDMI
Yes
Package Contents
25" FHD Gaming Monitor with HDMI, DisplayPort, and USB-C Power Cable AC/DC Adapter HDMI Cable DisplayPort Cable USB-C Cable Quick Start Guide
Network (RJ-45)
Yes
USB
Yes
USB Type-C
Yes
Operating Humidity Range
20% to 90% (Non-condensing)
Horizontal Viewing Angle
178°
Screen Mode
Full HD
Backlight Technology
LED
Panel Technology
In-plane Switching (IPS) Technology
Frequency
60 Hz, 50 Hz
Standard Refresh Rate
280 Hz
Operating Power Consumption
35 W
DisplayPort
Yes
Response Time
0.50 ms
Number of HDMI 2.0 Ports
2
Total Number of HDMI Ports
2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.