Wall Mount for Display, Interactive Display, Flat Panel Display, TV - Black
- Mfr # VB-WMK-003
- Zoro # G114903324
product price:Â
$
124.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
Wall
Overall Width
49.61
Overall Depth
1.77"
Features
Extendable
Max. Screen Size Supported
105 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VB-WMK-003
- Zoro #
- G114903324
- UPC #
- 766907021608
- Country of Origin
- China
Dimensions
- Overall Width
- 49.61
- Overall Depth
- 1.77"
- Max. Screen Size Supported
- 105 in
- Min. Screen Size Supported
- 55 in
Details
- Item
- Wall Mount
- Mounting Type
- Wall
- Features
- Extendable
- Mounting
- Universal
- Mounting Pattern
- 1000 x 600, 200 x 200, 1000 x 400
- Color
- Black
- Max. Tilt Angle
- 15°
- Mount Profile
- Fixed
- Compatibility
- ViewSonic Displays: IFP8650-S, IFP6550-S, IFP6550-2-S, IFP7550-2-S, IFP8650-2-S, IFP5550-S, IFP7550-S, IFP105S, CDE8630 , CDE9830 , CDE6530 , CDE7530
- Includes
- Installation Guide, Mounting Hardware
- Device Supported
- TV, Interactive Display, Display, Flat Panel Display
- Max. Load Capacity
- 330 lb
- VESA Mount Compatible
- Yes
- Application
- Presentation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.