Zoro Homepage

27in ColorPro 4K UHD Ergo

  • Mfr # VP2754K

  • Zoro # G312432572


product price: $531.99
/ea
Free Shipping & Returns

Key Features

Screen Size
27 in
Max. Resolution
3840 x 2160
Width
24.1 in
Speakers
Yes
Height
14.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VP2754K
Zoro #
G312432572
UPC #
766907024227
Country of Origin
China

Dimensions

Screen Size
27 in
Width
24.1 in
Height
14.3 in
Depth
2.1 in
Depth with Stand
8.46 in
Width with Stand
24.13 in
Extended Height with Stand
21.27 in
Compressed Height with Stand
16.15 in
Height with Stand
21.27 in

Description

27 ColorPro 4K UHD Ergo

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.