Zoro Homepage

27in2K QHD Thin Bezel IPS Mntr

  • Mfr # VX2767U2K

  • Zoro # G512433140


product price: $266.99
/ea
Free Shipping & Returns

Key Features

Screen Size
27 in
Max. Resolution
2560 x 1440
Width
24.2 in
Speakers
Yes
Screen Refresh Rate
75 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VX2767U2K
Zoro #
G512433140
UPC #
766907021028
Country of Origin
China

Dimensions

Screen Size
27 in
Width
24.2 in
Height
14.4 in
Depth
2.1 in
Height with Stand
17.20 in
Width with Stand
24.20 in
Depth with Stand
8.70 in

Description

272K QHD Thin Bezel IPS Mntr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.