Zoro Homepage

27INCH 4K/3840X2160

  • Mfr # VG2756-4K

  • Zoro # G114909203


product price: $548.99
/ea
Free Shipping & Returns

Key Features

Screen Size
27 in
Height
14.3 in
Width
24.1 in
Depth
2 in
Aspect Ratio
16:9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG2756-4K
Zoro #
G114909203
UPC #
766907008555
Country of Origin
China

Dimensions

Screen Size
27 in
Height
14.3 in
Width
24.1 in
Depth
2 in
Height with Stand
15.98 in
Width with Stand
24.13 in
Depth with Stand
7.95 in

Details

Item
LED Monitor
Aspect Ratio
16:9
Speakers
Yes
Screen Refresh Rate
75 Hz
Max. Resolution
3840 x 2160
Series
VG
HDMI
Yes
Number of USB Type-C Ports
1
Horizontal Frequency
15 kHz to 150 kHz
USB Type-C
Yes
Standby Power Consumption
500 mW
Number of HDMI Inputs
1
Response Time Details
14ms GTG (OD)
Features
Anti-glare, 3H Surface Hardness
Screen Surface
Anti-glare
DisplayPort
Yes
Dynamic Contrast Ratio
50,000,000:1
Network (RJ-45)
Yes
Screen Mode
4K UHD
Stand Adjustments
Tilt, Swivel, Height, Pivot
Includes
(1) VG2756-4K, (1) 3-pin Plug, (1) HDMI Cable (v2.0; Male-Male), (1) USB Type-C Cable (Male-Male), (1) USB A/B Cable (v3.2; Male-Male), (1) Quick Start Guide
USB
Yes
Color Supported
1.07 Billion Colors
Brightness
350 Nit
VESA Mount Standard
100 x 100
Native Contrast Ratio
1,000:1
Glass Hardness
3H
Number of DisplayPorts
1
Number of USB Type-B Ports
1
Number of Screens
1
Built-In Devices
USB Hub
Speaker Output Power
2 W
Operating Power Consumption
70 W
Number of USB Ports
4
Swivel Angle
120°
Input Voltage
100V to 240V
Panel Technology
In-plane Switching (IPS)
Number of Speakers
2
Mounting
Wall, Desk
Vertical Frequency
50 Hz to 60 Hz
Green Environmental Attribute
Energy Star; Environmentally Friendly
VESA Mount Compatible
Yes
Standards
cTUVus, FCC-B, ICES003, Energy Star Certified, EPEAT Certified, MX-CoC, Mexico Energy
Backlight Technology
LED

Description

VIEWSONIC 27INCH 4K/3840X2160

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.