32IN 165HZ CURVED GAMING MONITOR, 1920 X 1080 RESOLUTION, 1MS RESPONSE TIME.

  • Mfr # VX3218-PC-MHD

  • Zoro # G916269161


product price:  $231.99
/ea
Free Shipping & Returns

Key Features

Package Contents
LED Monitor, Power Cable, DisplayPort Cable, AC/DC Adapter, Quick Start Guide
Operating System Platform
Mac, PC
Max. Resolution
1920 x 1080
Product Type
LED Monitor
Screen Surface
Anti-glare
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VX3218-PC-MHD
Zoro #
G916269161
UPC #
766907010190
Country of Origin
China

Dimensions

Screen Size Class
32"
Height
16.5"
Height with Stand
20.20"
Depth
3.7"
Depth with Stand
8.98"
Width with Stand
27.91"
Width
27.9"
Color Depth
6-bit+FRC
Viewable Screen Size
31.5"

Details

Package Contents
LED Monitor, Power Cable, DisplayPort Cable, AC/DC Adapter, Quick Start Guide
Operating System Platform
Mac, PC
Max. Resolution
1920 x 1080
Product Type
LED Monitor
Screen Surface
Anti-glare
Screen Mode
Full HD
Stand Adjustments
Tilt
VESA Mount Compatible
Yes
Response Time Details
6 ms MPRT
Standard Refresh Rate
180 Hz
Panel Technology
Multi-domain Vertical Alignment (MVA)
Speakers
Yes
Response Time
6 ms
Vertical Viewing Angle
178°
Tearing Prevention Technology
Adaptive Sync
Vertical Frequency
50 Hz to 60 Hz - HDMI, 48 Hz to 165 Hz - DisplayPort
Total Number of HDMI Ports
2
DisplayPort
Yes
Curvature
1500R
Mount Type
Wall Mountable
Glass Hardness
3H
Dynamic Contrast Ratio
80,000,000:1
Curved Screen
Yes
Aspect Ratio
16:9
Backlight Technology
LED
HDMI Version
1.4
Certifications & Standards
cTUVusFCC-BICES003CECNOMMexico Energy
Color Gamut
72% NTSC, 103% sRGB
Native Contrast Ratio
4,000:1
Horizontal Viewing Angle
178°
Number of Screens
1
Input Voltage
100V to 240V
HDMI
Yes
Number of DisplayPorts
1
Number of Speakers
2
HDMI Inputs
2
Native Resolution
1920 x 1080
Operating Power Consumption
41 W
Color
Black
Horizontal Frequency
30 kHz to 193 kHz - DisplayPort, 30 kHz to 160 kHz - HDMI
Features
Anti-glare, 3H Surface Hardness
Brightness
300 Nit
Color Supported
16.7 Million Colors
Environmentally Friendly
Yes
Standby Power Consumption
500 mW
Pixel Pitch
0.36400 mm x 0.36400 mm
Speaker Output Power
2 W
VESA Mount Standard
100 x 100

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.