Zoro Homepage

65IN DISPLAY

  • Mfr # CDE6512

  • Zoro # G614909567


product price: $1,113.99
/ea
Free Shipping & Returns

Key Features

Screen Size
64.5 in
Height
33.2 in
Width
57.5 in
Depth
3.2 in
Max. Resolution
3840 x 2160
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDE6512
Zoro #
G614909567
UPC #
766907017656
Country of Origin
China

Dimensions

Screen Size
64.5 in
Height
33.2 in
Width
57.5 in
Depth
3.2 in

Details

Item
Digital Signage Display
Max. Resolution
3840 x 2160
Wireless LAN
Yes
Processor Core
Quad-core (4 Core)
Mounting
Wall
Memory Technology
DDR4 SDRAM
Dynamic Contrast Ratio
5,000:1
HDMI
Yes
Bluetooth
Yes
Graphics Controller Model
G52MP2
Display Type
LCD
Processor Speed
1.50 GHz
Operating System
Android 9.0 Pie
Ethernet
Yes
VESA Mount Standard
300 x 200
Includes
Remote control, Batteries, Quick Start Guide, Power cable, HDMI Cable, Wall Mount Screws, RS232 cable
USB
Yes
Backlight Technology
Direct LED
Processor Manufacturer
ARM
Scan Format
2160p
Graphics Controller Manufacturer
ARM
Input Voltage
120 V AC, 230 V AC
Number of Screens
1
Serial
Yes
Number of HDMI Inputs
2
Green Environmental Attribute
Energy Star; Environmentally Friendly
Brightness
290 Nit
Number of USB 2.0 Ports
1
Processor Model
Cortex A53
Standard Memory
2 GB

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.