Zoro Homepage

85IN 4K ULTRA HD PANEL

  • Mfr # IFP8652-1TAA

  • Zoro # G514909223


product price: $4,932.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Screen Size
86 in
Speakers
Yes
Max. Resolution
3840 x 2160
Touchscreen
Yes
Number of VGA Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IFP8652-1TAA
Zoro #
G514909223
UPC #
766907015669
Country of Origin
Taiwan, Province of China

Dimensions

Screen Size
86 in

Details

Speakers
Yes
Max. Resolution
3840 x 2160
Item
Collaboration Display
Touchscreen
Yes
Number of VGA Ports
1
Standards
TAA Compliant
HDMI
Yes
USB
Yes
Brightness
350 Nit
Watts (RMS)
45 W
VGA
Yes
Microphone
Yes
Display Type
LCD
Number of Speakers
2
Number of USB Ports
2
Screen Mode
4K UHD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.