CDE7530-E1 Digital Signage Display - 75" LCD - 3840 x 2160 - 2160p - Android 11 - Black
- Mfr # CDE7530-E1
- Zoro # G514909209
product price:Â
$
2,321.99
/ea
Key Features
Screen Size
75 in
Display Type
LCD
Height
37.9 in
Width
66.4 in
Depth
3.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CDE7530-E1
- Zoro #
- G514909209
- UPC #
- 766907017496
- Country of Origin
- China
Dimensions
- Screen Size
- 75 in
- Height
- 37.9 in
- Width
- 66.4 in
- Depth
- 3.2 in
Details
- Display Type
- LCD
- Max. Resolution
- 3840 x 2160
- Item
- Digital Signage Display
- Processor Core
- Quad-core (4 Core)
- Green Environmental Attribute
- Environmentally Friendly
- Color
- Black
- Number of Screens
- 1
- Mounting
- Wall
- Operating System
- Android 11
- Scan Format
- 2160p
- Includes
- Remote control with batteries, Quick Start Guide, Power cable, HDMI Cable, USB-C cable, Wall Mount Screws, RS232 cable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.