EP5542T 55 inch Multi-touch Digital ePoster - EP5542T 55 inch Multi-touch Digital ePoster
- Mfr # EP5542T
- Zoro # G914909595
product price:Â
$
4,097.99
/ea
Key Features
Screen Size
55 in
Height
73.6 in
Width
30.3 in
Depth
17.7 in
Max. Resolution
3840 x 2160
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EP5542T
- Zoro #
- G914909595
- UPC #
- 766907006902
- Country of Origin
- China
Dimensions
- Screen Size
- 55 in
- Height
- 73.6 in
- Width
- 30.3 in
- Depth
- 17.7 in
Details
- Item
- Digital Signage Display
- Max. Resolution
- 3840 x 2160
- Scan Format
- 2160p
- Number of USB 2.0 Ports
- 3
- USB
- Yes
- Number of HDMI Inputs
- 3
- Brightness
- 450 Nit
- Operating System
- Android 8.0 Oreo
- Backlight Technology
- Direct LED
- Wireless LAN
- No
- Color
- Black; Black
- Touchscreen
- Yes
- Green Environmental Attribute
- Energy Star
- Display Type
- LCD
- Number of DisplayPorts
- 1
- Serial
- Yes
- Standard Memory
- 16 GB
- HDMI
- Yes
- Ethernet
- Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.