Shop VIEWSONIC

CDE9830-W1 Digital Signage Display - 98" LCD - 3840 x 2160 - 2160p - Android 11 - Black

  • Mfr # CDE9830-W1

  • Zoro # G114909593


product price:  $6,543.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

Screen Size
98 in
Height
49.9 in
Width
87.1 in
Depth
3.1 in
Max. Resolution
3840 x 2160
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CDE9830-W1
Zoro #
G114909593
UPC #
-
Country of Origin
China

Dimensions

Screen Size
98 in
Height
49.9 in
Width
87.1 in
Depth
3.1 in

Details

Max. Resolution
3840 x 2160
Display Type
LCD
Operating System
Android 11
Processor Core
Quad-core (4 Core)
Green Environmental Attribute
Environmentally Friendly
Includes
Remote control with batteries, Quick Start Guide, Power cable, HDMI Cable, USB-C cable, Wall Mount Screws, RS232 cable
Scan Format
2160p
Color
Black; Black
Number of Screens
1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.