CDE7512-E1 Digital Signage Display - 75" LCD - 3840 x 2160 - 2160p - Android 11 - Black
- Mfr # CDE7512-E1
- Zoro # G214909172
product price:Â
$
1,686.99
/ea
Key Features
Screen Size
75 in
Height
38 in
Width
66.3 in
Depth
2.8 in
Max. Resolution
3840 x 2160
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CDE7512-E1
- Zoro #
- G214909172
- UPC #
- 766907017663
- Country of Origin
- China
Dimensions
- Screen Size
- 75 in
- Height
- 38 in
- Width
- 66.3 in
- Depth
- 2.8 in
Details
- Item
- Digital Signage Display
- Max. Resolution
- 3840 x 2160
- Operating System
- Android 11
- Color
- Black
- Mounting
- Wall
- Scan Format
- 2160p
- Number of Screens
- 1
- Processor Core
- Quad-core (4 Core)
- Green Environmental Attribute
- Environmentally Friendly
- Includes
- Remote control with batteries, Quick Start Guide, Power cable, HDMI Cable, Wall Mount Screws, RS232 cable
- Display Type
- LCD
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.