Zoro Homepage

TEAMJOIN TRS10 WITH DISPLAY BUNDLE FOR MICROSOFT TEAMS ROOMS INCLUDES

  • Mfr # CDE9830-MTR

  • Zoro # G614909390


product price: $7,499.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Screen Size
98 in
Height
49.9 in
Width
87.1 in
Depth
3.1 in
Aspect Ratio
16:9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDE9830-MTR
Zoro #
G614909390
UPC #
766907017526
Country of Origin
China

Dimensions

Screen Size
98 in
Height
49.9 in
Width
87.1 in
Depth
3.1 in
Bezel Width
0.98 in

Details

Aspect Ratio
16:9
Max. Resolution
3840 x 2160
Series
CDE30
Panel Technology
Advanced Super Dimension Switch ( ADS )
Operation Hours
24 Hours/7 Days
Operating Temp. Range
32 to 104°F
Native Contrast Ratio
1,200:1
DisplayPort
Yes
Serial
Yes
Number of HDMI Inputs
3
Mounting
Wall
Includes
Computing Engine, Touch Console
Min. Operating Humidity
10%
Processor Type
Cortex A55
Standard Memory
4 GB
Scan Format
2160p
Wireless LAN
Yes
Ethernet
Yes
Number of HDMI 2.0 Ports
1
Display Type
LCD
Number of Screens
1
Number of HDMI Outputs
1
Dynamic Contrast Ratio
5,000:1
Item
Digital Signage Display
Max. LED Life
5.7 Year
Processor Core
Quad-core (4 Core)
Brightness
450 Nit
Input Voltage
230 V AC, 120 V AC
Backlight Technology
Direct LED
HDMI
Yes
USB
Yes
Surface Hardness
3H
Max. Operating Humidity
90%
Response Time
8 ms
Orientation
Landscape/Portrait
Processor Manufacturer
ARM
VESA Mount Standard
800 x 600
Operating System
Android 11
USB Type-C
Yes
RS-232C Input
Yes

Description

VIEWSONIC TEAMJOIN TRS10 WITH DISPLAY BUNDLE FOR MICROSOFT TEAMS ROOMS INCLUDES

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.