
ViewBoard IFP5550 Collaboration Display
Mfr # IFP5550
Zoro # G616423757
product price: $2,619.99
/eaKey Features
Width
49.9"
Speakers
Yes
Total Number of USB Ports
8
Aspect Ratio
16:9
Brightness
350 Nit
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
IFP5550
Zoro #
G616423757
UPC #
766908000000
Country of Origin
Multiple
Dimensions
Width
49.9"
Viewable Screen Size
55"
Height
30.4"
Depth
3.3"
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.