Shop VIEWSONIC

VX3267U-4K 32" Class 4K UHD LED Monitor - 16:9 - Black

  • Mfr # VX3267U-4K
  • Zoro # G116300695

product price: 
$
428.99
/ea
Free Shipping & Returns

Key Features

Max. Resolution
3840 x 2160
Width
28.1"
Speakers
Yes
Aspect Ratio
16:9
Depth with Stand
9.13"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
VX3267U-4K
Zoro #
G116300695
UPC #
766907021042
Country of Origin
China

Dimensions

Width
28.1"
Depth with Stand
9.13"
Height
16.8"
Height with Stand
19.65"
Depth
2.3"
Viewable Screen Size
31.5"
Width with Stand
28.11"
Screen Size Class
32"

Details

Max. Resolution
3840 x 2160
Speakers
Yes
Aspect Ratio
16:9
Glass Hardness
3H
HDMI
Yes
Horizontal Viewing Angle
178°
DisplayPort
Yes
Environmentally Friendly
Yes
Energy Star
Yes
Horizontal Frequency
24 kHz to 140 kHz - DisplayPort, 24 kHz to 140 kHz - USB Type C, 15 kHz to 140 kHz - HDMI
Color Supported
1.07 Billion Colors
Features
Cable Lock Slot, HDR10, Wide Viewing Angle, Anti-glare, Frameless Bezel, Game Mode, On-screen Display (OSD)
HDMI Version
2
Brightness
350 Nit
Screen Surface
Anti-glare
Dynamic Contrast Ratio
50,000,000:1
Color
Black
Backlight Technology
LED
Frequency
60 Hz, 50 Hz
Product Type
LED Monitor
Panel Technology
In-plane Switching (IPS) Technology
Operating Power Consumption
47 W
Total Number of HDMI Ports
1
Package Contents
32" 4K UHD IPS Monitor with 65W USB C, HDMI, DP, and HDR10 Power Adapter HDMI Cable USB Type C cable Quick Start Guide
Total Number of USB Type-C Ports
1
Response Time
4 ms
Screen Mode
4K UHD
Native Resolution
3840 x 2160
Number of Speakers
2
HDMI Inputs
1
Stand Adjustments
Tilt
USB
Yes
Number of DisplayPorts
1
VESA Mount Standard
100 x 100
Native Contrast Ratio
1,000:1
Number of Screens
1
Vertical Viewing Angle
178°
Vertical Frequency
48 Hz to 75 Hz - DisplayPort, 24 Hz to 75 Hz - HDMI, 48 Hz to 75 Hz - USB Type C
Response Time Details
4 ms GTG
USB Type-C
Yes
Number of USB Ports
1
Standby Power Consumption
500 mW
Standard Refresh Rate
60 Hz
VESA Mount Compatible
Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.