58 in. H x 5 in. W 4-Jet Shower Panel System with Square Rainhead, Tub Filler and Hand Shower Wand

  • Mfr # VG08023MB

  • Zoro # G822575783


product price:  $633.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Aluminium
Length
20 in
Width
5 in
Height
58 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VG08023MB
Zoro #
G822575783
UPC #
849922059488
Country of Origin
China

Dimensions

Length
20 in
Width
5 in
Height
58 in

Details

Item
Shower Panel
Color
Black
Material
Aluminium
Finish
Matte Black

Description

The VIGO Bowery shower system embodies a modern minimalist design with its sleek Matte Black finish, featuring a wall-mount panel measuring 58 in. H X 5 in. W that seamlessly integrates four 1.8 GPM high-pressure body spray jets for a therapeutic massage experience, complemented by a luxurious 8 in. square rainfall showerhead that delivers a soothing overhead cascade, a tub-filler spout, while the versatile handheld shower with a 58 in. hose offers added convenience for bathing children or pets, all controlled by integrated thermostatic valves for precise temperature regulation and enhanced safety; this eco-conscious system is engineered for optimal performance with a water-saving flow rate that doesn't sacrifice pressure, and includes VIGO's Inner Guard technology to prevent jet clogging, ensuring easy maintenance alongside simple installation and cleaning processes; although showcased in Matte Black, the VIGO Bowery is also available in Stainless Steel to suit various bathroom aesthetics, and comes backed by a lifetime warranty and dedicated customer support, making it a premium choice for those seeking a blend of style, functionality, and durability in their shower experience.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.