59 in. H x 6 in. W 4-Jet Shower Panel System with Head, Tub Filler and Hand Shower Wand, Matte Black

  • Mfr # VG08022MB

  • Zoro # G122576084


product price:  $628.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Aluminium
Length
20 in
Width
6 in
Height
59 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
VG08022MB
Zoro #
G122576084
UPC #
849922059440
Country of Origin
China

Dimensions

Length
20 in
Width
6 in
Height
59 in

Details

Item
Shower Panel
Color
Black
Material
Aluminium
Finish
Matte Black

Description

The VIGO Bowery shower system epitomizes modern minimalist design with its sleek Matte Black finish, featuring a wall-mount panel that stands 59 in. H X 6 in. W, complemented by four 1.8 GPM high-pressure body spray jets for a therapeutic massage experience, an impressive 8 in. diameter round rainfall showerhead delivering a luxurious downpour, a tub-filler spout, and a versatile handheld shower with a 58 in. hose perfect for bathing children or pets, while integrated thermostatic valves ensure precise temperature control, all engineered with an eco-friendly flow rate that conserves water without sacrificing pressure, enhanced by VIGO's Inner Guard technology to prevent jet clogging, and backed by a lifetime warranty, with easy installation and low-maintenance cleaning, this shower panel is also available in Stainless Steel to suit various bathroom aesthetics, making it a perfect blend of style, functionality, and eco-consciousness for the discerning homeowner seeking a spa-like shower experience.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.