59 in. H x 6 in. W 4-Jet Shower Panel System with Round Head and Hand Shower in Stainless Steel

  • Mfr # VG08013ST

  • Zoro # G922575782


product price:  $577.99
/ea
Free Shipping & Returns

Key Features

Finish
Stainless
Height
59 in
Length
20 in
Material
Aluminium
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VG08013ST
Zoro #
G922575782
UPC #
849922043296
Country of Origin
China

Dimensions

Height
59 in
Length
20 in
Width
6 in

Details

Finish
Stainless
Item
Shower Panel
Material
Aluminium

Description

The VIGO Ellington shower system embodies modern minimalist design with its sleek Stainless Steel construction, featuring a wall-mount panel measuring 59 in. H x 6 in. W that seamlessly integrates four therapeutic high-pressure 1.8 GPM body spray jets for a rejuvenating experience, complemented by a luxurious 8 in. diameter round rainfall showerhead that delivers a soothing overhead cascade, while the versatile handheld shower with a 58 in. hose offers flexibility for targeted cleaning or bathing pets and children, all controlled by integrated thermostatic valves for precise temperature regulation and enhanced safety. This eco-conscious system boasts an optimized flow rate that conserves water without sacrificing performance, incorporating VIGO's Inner Guard technology to prevent jet clogging and ensure long-lasting functionality, with easy installation, simple maintenance, and durable construction backed by a lifetime warranty and dedicated customer support. While showcased in , this versatile shower system is also available in matte black and matte brushed gold, allowing you to choose the perfect match for your bathroom's aesthetic, making it an ideal choice for those seeking a blend of style, functionality, and sustainable luxury in their shower experience.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.