Cordoba Gothic Gray Concreto Stone 20 in. L x 13 in. W x 5 in. H Rectangular Vessel Bathroom Sink

  • Mfr # VG04062

  • Zoro # G022575828


product price:  $223.99
/ea
Free Shipping & Returns

Key Features

Bowl Depth
13 in
Overall Height
5 in
Color
Gray
Body Material
Concrete
Overall Width
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG04062
Zoro #
G022575828
UPC #
849922058801
Country of Origin
China

Dimensions

Bowl Depth
13 in
Overall Height
5 in
Overall Width
20 in

Details

Item
Bathroom Sink
Color
Gray
Body Material
Concrete

Description

The VIGO Cordoba Gothic vessel sink showcases a modern, minimalist design that enhances any bathroom. This rectangular sink, measuring 20-in. L x 13-in. W x 5-in. H, features a sleek gray finish that adds sophistication to your space. The sink's clean lines and simple shape make it versatile enough to complement various bathroom styles, from contemporary to transitional. Made from durable ConcretoTM, this sink offers excellent scratch and stain resistance, ensuring it maintains its elegant appearance over time. The non-porous surface is easy to clean and naturally inhibits the growth of bacteria, promoting better hygiene. The sink's smooth, ash gray texture provides a high-end look that elevates your bathroom's overall aesthetic. Its above-counter design creates a striking visual focal point and works well with a wide range of countertop materials. The VIGO vessel sink effortlessly combines form and function, offering a spacious basin for everyday use while making a stylish statement. Whether you're renovating or building a new bathroom, this sink's adaptable design and premium quality make it an excellent choice for homeowners seeking a blend of practicality and contemporary elegance.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.