Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cypress Concreto Stone Rectangular Fluted Bathroom Vessel Sink

  • Mfr # VG04075

  • Zoro # G722575845


product price: $261.99
/ea
Free Shipping & Returns

Key Features

Overall Height
5 in
Color
Gray
Bowl Depth
14 in
Overall Width
21 in
Body Material
Concrete
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG04075
Zoro #
G722575845
UPC #
849922073309
Country of Origin
China

Dimensions

Overall Height
5 in
Bowl Depth
14 in
Overall Width
21 in

Details

Color
Gray
Body Material
Concrete
Item
Bathroom Sink

Description

The VIGO Cypress vessel sink brings modern elegance to your bathroom with its sleek gray finish and contemporary design. This rectangular sink measures 21-in. L x 14-in. W x 5-in. H, making it a versatile choice for various bathroom layouts. The sink's standout feature is its textured exterior, featuring vertical ribbing that adds visual interest and tactile appeal. Made from durable ConcretoTM material, this sink resists scratches and stains, ensuring long-lasting beauty and easy maintenance. Its smooth interior basin contrasts nicely with the textured exterior, creating a balanced aesthetic. The sink's neutral gray color complements a wide range of bathroom styles, from minimalist to industrial chic. This vessel sink sits atop your countertop, creating a striking focal point while maximizing usable counter space. Its hygienic, non-porous surface is easy to clean and maintains its fresh appearance over time. Whether you're updating a master bathroom or adding style to a guest bath, this VIGO sink offers a perfect blend of form and function, elevating your space with its sophisticated design and practical features.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.