Donatello Artistic Rubywood Glass 18 in. L x 13 in. W x 4 in. H Rectangular Vessel Bathroom Sink

  • Mfr # VG07089

  • Zoro # G422575749


product price:  $147.99
/ea
Free Shipping & Returns

Key Features

Finish
Red and Brown Fusion
Overall Height
4 in
Body Material
Glass
Overall Width
18 in
Bowl Depth
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VG07089
Zoro #
G422575749
UPC #
849922023632
Country of Origin
China

Dimensions

Overall Height
4 in
Overall Width
18 in
Bowl Depth
13 in

Details

Finish
Red and Brown Fusion
Body Material
Glass
Color
Red
Item
Bathroom Sink

Description

VIGO Donatello glass bathroom vessel sink transforms your bathroom with its stunning Red and Brown Fusion finish. This artistic design combines rich, earthy tones to create a warm, inviting atmosphere. Crafted from tempered glass, the sink offers exceptional durability and resistance to daily wear. Its rectangular shape with gently curved edges adds a modern touch, while the visual depth of the glass creates an illusion of flowing water. Easy to clean and maintain, this statement piece elevates any bathroom decor. The versatile color palette allows for effortless pairing with various countertops and fixtures. Each sink is a unique work of art, showcasing the skill of glass artisans through its intricate patterns and hand-painted details. The careful craftsmanship shines through in every aspect, from the smooth surface to the precisely cut drain opening. VIGO's commitment to quality is clear in the sink's flawless finish and sturdy construction. Whether you're renovating or building new, this glass vessel sink brings a touch of luxury and sophistication to your space, making it a focal point that's both functional and beautiful.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.