Donatello Golden Green Glass 22 in. L x 15 in. W x 5 in. H Rectangular Vessel Bathroom Sink

  • Mfr # VG07045

  • Zoro # G622575976


product price:  $169.99
/ea
Free Shipping & Returns

Key Features

Body Material
Glass
Color
Brown
Overall Width
23 in
Overall Height
5 in
Bowl Depth
15 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VG07045
Zoro #
G622575976
UPC #
816686016484
Country of Origin
China

Dimensions

Overall Width
23 in
Overall Height
5 in
Bowl Depth
15 in

Details

Item
Bathroom Sink
Body Material
Glass
Color
Brown
Finish
Gold and Brown Fusion

Description

VIGO Donatello glass bathroom vessel sink transforms your bathroom into a luxurious oasis. This striking sink features a mesmerizing gold and brown fusion finish, creating an artistic design that captivates the eye. Crafted from durable tempered glass, the rectangular shape offers both style and practicality. The intricate patterns etched into the surface add visual depth, making it a true statement piece. Easy to clean and maintain, this versatile sink pairs beautifully with various decor styles. Each sink is a unique work of art, showcasing the skill of glass artisans through its intricate patterns and hand-painted details. The attention to detail in this VIGO design is clear, from the carefully crafted edges to the smooth interior basin. Whether you're renovating or building new, this glass bathroom vessel sink brings a touch of elegance and sophistication to any space. Its combination of durability and beauty ensures it will be a focal point in your bathroom for years to come. Experience the perfect blend of form and function with this stunning VIGO glass vessel sink.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.