Hibiscus Modern White Matte Stone 16 in. L x 16 in. W x 5 in. H Square Vessel Bathroom Sink
- Mfr # VG04004
- Zoro # G022576047
product price:Â
$
175.99
/ea
Free Shipping & Returns
Key Features
Body Material
Matte stone
Color
White
Overall Width
16 in
Overall Height
5 in
Bowl Depth
16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VG04004
- Zoro #
- G022576047
- UPC #
- 849922008080
- Country of Origin
- China
Dimensions
- Overall Width
- 16 in
- Overall Height
- 5 in
- Bowl Depth
- 16 in
Details
- Item
- Bathroom Sink
- Body Material
- Matte stone
- Color
- White
- Finish
- Matte White
Description
The VIGO Hibiscus vessel sink showcases a modern and elegant design that enhances any bathroom decor. This white sink features a sleek, square shape with gently sloping sides, measuring 16-in. L x 16-in. W x 5-in. H. Its matte white finish gives it a smooth, contemporary look that complements various styles, from minimalist to traditional. The sink is crafted from durable MatteStoneTM, a material known for its scratch and stain resistance, making it easy to clean and maintain. This vessel sink sits atop the counter, creating a striking focal point in your bathroom. Its design allows for flexible placement on different countertop materials, adapting well to various bathroom layouts. The sink's smooth surface and clean lines not only look stylish but also promote better hygiene by preventing water and soap residue buildup. VIGO's attention to functionality and aesthetics is evident in this sink's seamless construction and precise angles. Whether you're renovating or building a new bathroom, this vessel sink offers a blend of practicality and visual appeal that will elevate your space.
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.