Zoro Homepage

E-Class 34 in. L x 46 in. W x 76 in. H Frameless Sliding Rectangle Shower Enclosure in Matte Gold

  • Mfr # VG6053MGCL48

  • Zoro # G522576028


product price: $1,543.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Material
Tempered Glass
Finish
Matte Brushed Gold
Includes
Mounting Hardware; Door Hardware
Width (In.)
46 in
Depth (In.)
35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG6053MGCL48
Zoro #
G522576028
UPC #
849922062013
Country of Origin
China

Dimensions

Width (In.)
46 in
Depth (In.)
35 in
Height (In.)
76 in

Details

Material
Tempered Glass
Finish
Matte Brushed Gold
Item
Shower Enclosure
Includes
Mounting Hardware; Door Hardware
Color
Gold

Description

The VIGO Elan E-Class Frameless Sliding Shower Enclosure transforms your bathroom into an elegant retreat. This sophisticated fixture features a 19-inch walk-in entry and measures 46-in. W X 35-in. D X 76-in. H, perfect for corner installations. A flawless gliding system incorporating dual-wheel rollers with anti-jump guides ensures smooth, quiet operation. The versatile design allows for reversible installation, accommodating both right and left-side openings to suit your layout preferences. The frameless construction, finished in luxurious Matte Brushed Gold, creates an open, airy atmosphere while enhancing your bathroom's visual appeal. Constructed with superior 3/8-inch clear glass, this enclosure combines durability with understated luxury. The minimalist design eliminates visual barriers, creating an expansive feel that harmoniously integrates with any bathroom style.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.