E-Class 36 in. L x 48 in. W x 82 in. H Frameless Sliding Shower Enclosure Kit in Matte Black

  • Mfr # VG6053MBCL48WL

  • Zoro # G222575819


product price:  $1,587.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Includes
Mounting Hardware; Door Hardware
Material
Tempered Glass
Finish
Matte Black
Color
Black
Height (In.)
82 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VG6053MBCL48WL
Zoro #
G222575819
UPC #
849922062235
Country of Origin
China

Dimensions

Height (In.)
82 in
Depth (In.)
36 in
Width (In.)
48 in

Details

Item
Shower Enclosure
Includes
Mounting Hardware; Door Hardware
Material
Tempered Glass
Finish
Matte Black
Color
Black

Description

The VIGO Elan E-Class Frameless sliding Shower Enclosure in Matte Black finish transforms your bathroom space into an elegant retreat. This 48-in. W X 36-in. D X 82-in. H corner shower enclosure features a generous 19-inch walk-in entry space, ensuring easy access for daily use. The effortless sliding mechanism operates on dual-wheel rollers with anti-jump guides, delivering quiet and reliable performance. Left-side installation option allows versatile placement to suit various bathroom layouts. The clear glass design, at 3/8 inch thickness, creates an open atmosphere while providing durability and strength. This frameless design eliminates visual barriers, making your bathroom appear more spacious and sophisticated. The minimalist aesthetic combines functionality with modern design, while the black finish adds a bold contemporary statement to your bathroom décor. Professional installation ensures optimal performance of this luxurious shower solution.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.