Ellington 59 in. H x 6 in. W 4-Jet Shower Panel System with Round Head and Hand Shower Wand in Black

  • Mfr # VG08013MB

  • Zoro # G822575851


product price:  $549.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminium
Length
20 in
Width
6 in
Finish
Matte Black
Height
59 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VG08013MB
Zoro #
G822575851
UPC #
849922043289
Country of Origin
China

Dimensions

Length
20 in
Width
6 in
Height
59 in

Details

Material
Aluminium
Finish
Matte Black
Item
Shower Panel
Color
Black

Description

The VIGO Ellington shower system embodies modern minimalist design with its sleek Matte Black finish and streamlined profile, featuring a wall-mount panel measuring 59 in. H x 6 in. W that houses four therapeutic 1.8 GPM body spray jets for a rejuvenating massage experience, complemented by an indulgent 8 in. diameter round rainfall showerhead that delivers a soothing overhead cascade, while the versatile handheld shower with a 58 in. hose offers flexibility for targeted cleansing and easy bathing of children or pets; precise temperature control is achieved through integrated thermostatic valves, and the system boasts an eco-friendly flow rate that conserves water without sacrificing performance, enhanced by VIGO's Inner Guard technology to prevent jet clogging and ensure long-lasting functionality; installation is straightforward, and the durable materials allow for easy cleaning and maintenance, with VIGO offering a lifetime warranty and dedicated support for this shower panel, which is also available in Matte Brushed Gold and Stainless Steel finishes to suit various bathroom aesthetics, making it a comprehensive solution for elevating your daily shower routine with both style and substance.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.