Shop VIGO
See all product information
Create Account
Giovanni Copper Glass 17 in. L x 17 in. W x 6 in. H Round Vessel Bathroom Sink
- Mfr # VG07028
- Zoro # G222575833
product price:Â
$
137.99
/ea
Free Shipping & Returns
Key Features
Body Material
Glass
Color
Red
Overall Width
17 in
Overall Height
6 in
Bowl Depth
17 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VG07028
- Zoro #
- G222575833
- UPC #
- 816686011427
- Country of Origin
- China
- Item
- Bathroom Sink
- Body Material
- Glass
- Color
- Red
- Finish
- Copper
Dimensions
- Overall Width
- 17 in
- Overall Height
- 6 in
- Bowl Depth
- 17 in
Description
VIGO Giovanni glass bathroom vessel sink transforms your bathroom into a stunning showcase of artistry and function. This mahogany-toned vessel sink boasts a mesmerizing, smooth surface that mimics the rich, warm tones of prized wood. Crafted from durable tempered glass, it offers both strength and beauty, ensuring long-lasting performance. The round, bowl-like shape creates visual interest and depth, while its smooth interior allows for easy cleaning and maintenance. Each sink is a unique work of art, showcasing the skill of glass artisans through its intricate patterns and hand-painted details. This statement piece effortlessly elevates any bathroom design, pairing beautifully with various countertop materials and faucet styles. VIGO's commitment to quality shines through in every aspect of this sink-from its eye-catching mahogany finish to its precise construction. Whether you're renovating or building new, this glass bathroom vessel sink offers a perfect blend of practicality and artistic flair, making it an ideal choice for homeowners who appreciate distinctive design and superior craftsmanship in their everyday spaces.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.