Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ileana Single Handle Single-Hole Bathroom Faucet in Matte Brushed Gold

  • Mfr # VG01042MG

  • Zoro # G722575937


product price: $234.99
/ea
Free Shipping & Returns

Key Features

Height
7 in
Width
2 in
Finish
Matte Brushed Gold
Material
Brass
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG01042MG
Zoro #
G722575937
UPC #
849922047720
Country of Origin
China

Dimensions

Height
7 in
Width
2 in
Length
6 in

Details

Finish
Matte Brushed Gold
Material
Brass
Color
Gold

Description

Elevate your bathroom's style with the sleek and modern VIGO Ileana 1-hole matte brushed gold bathroom sink faucet from VIGO. This elegantly designed faucet features a striking waterfall spout that creates a mesmerizing cascade effect, adding a touch of luxury to your daily routine. Standing at 7-in. tall with a 5-in. spout reach, this faucet combines form and function seamlessly. The single-handle design offers effortless temperature and flow control, while the smooth curves and clean lines complement various bathroom decor styles. Crafted with premium materials, this durable faucet resists tarnishing and corrosion, ensuring long-lasting beauty. The 2-in. wide base provides stable installation, and the easy-to-clean surface maintains its lustrous appearance with minimal maintenance. Transform your bathroom into a spa-like retreat with this eye-catching faucet, available in sophisticated finishes including Brushed Nickel, Chrome, Matte Black, and Matte Brushed Gold to suit your personal taste and enhance your bathroom's ambiance.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.