
Lorca Gothic Gray Concreto Stone 22 in. L x 15 in. W x 5 in. H Rectangular Vessel Bathroom Sink
Mfr # VG04056
Zoro # G222576106
product price:Â $252.99
/ea
Free Shipping & Returns
Key Features
Bowl Depth
15 in
Overall Width
22 in
Overall Height
5 in
Body Material
Concrete
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
VG04056
Zoro #
G222576106
UPC #
849922058740
Country of Origin
China
Dimensions
Bowl Depth
15 in
Overall Width
22 in
Overall Height
5 in
Details
Item
Bathroom Sink
Body Material
Concrete
Color
Gray
Description
The VIGO Lorca Gothic vessel sink combines modern design with practical functionality for your bathroom. This sleek rectangular sink measures 22-in. L x 15-in. W x 5-in. H, featuring a smooth gray finish that adds a contemporary touch to any space. The sink's minimalist shape and neutral color make it versatile enough to complement various bathroom styles, from modern to transitional. Made from durable ConcretoTM, this sink resists scratches and stains, ensuring long-lasting beauty and easy maintenance. Its non-porous surface inhibits bacteria growth, promoting better hygiene in your bathroom. The sink's elegant design creates a striking focal point atop your countertop while offering ample space for daily use. Compatible with most countertop materials, this VIGO vessel sink adapts effortlessly to different bathroom layouts and design schemes. The smooth, ash gray texture provides a sophisticated look that enhances your bathroom's overall aesthetic. With its blend of style and practicality, this VIGO vessel sink is an excellent choice for homeowners looking to upgrade their bathroom with a high-quality, visually appealing fixture that stands the test of time.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.