Montauk Modern White Matte Stone 18 in. L x 13 in. W x 5 in. H Rectangular Vessel Bathroom Sink

  • Mfr # VG04023

  • Zoro # G322575993


product price:  $214.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte White
Overall Height
5 in
Body Material
Matte stone
Color
White
Bowl Depth
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VG04023
Zoro #
G322575993
UPC #
849922059068
Country of Origin
China

Dimensions

Overall Height
5 in
Bowl Depth
13 in
Overall Width
17 in

Details

Finish
Matte White
Body Material
Matte stone
Item
Bathroom Sink
Color
White

Description

The VIGO Montauk vessel sink showcases a modern and minimalist design that enhances any bathroom decor. This sleek white sink measures 17-in. L x 13-in. W x 5-in. H, offering a spacious and stylish washing area. The rectangular shape with clean lines and smooth edges creates a contemporary look that complements various bathroom styles. Made from durable MatteStoneTM, this sink resists scratches and stains, ensuring long-lasting beauty and easy maintenance. Its non-porous surface prevents bacterial growth, promoting better hygiene. The matte white finish exudes elegance and pairs well with different countertop materials and bathroom color schemes. This vessel sink sits atop the counter, adding a distinctive element to your bathroom design. It's versatile enough to suit both modern and traditional spaces, making it an excellent choice for homeowners looking to upgrade their bathroom's appearance. The VIGO Montauk sink combines practicality with aesthetic appeal, offering a premium look without compromising on functionality. Its simple yet sophisticated design makes it a standout feature in any bathroom renovation project.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.