Petunia Modern White Matte Stone 23 in. L x 16 in. W x 6 in. H Rectangular Vessel Bathroom Sink

  • Mfr # VG04002

  • Zoro # G022575934


product price:  $292.99
/ea
Free Shipping & Returns

Key Features

Body Material
Matte stone
Overall Height
5 in
Overall Width
23 in
Finish
Matte White
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VG04002
Zoro #
G022575934
UPC #
849922008066
Country of Origin
China

Dimensions

Overall Height
5 in
Overall Width
23 in
Bowl Depth
16 in

Details

Body Material
Matte stone
Finish
Matte White
Color
White
Item
Bathroom Sink

Description

The VIGO Petunia vessel sink showcases a modern, minimalist design that enhances any bathroom decor. This rectangular sink measures 23-in. L x 16-in. W x 5-in. H, offering a spacious basin with clean lines and a sleek profile. The matte white finish gives it a contemporary look that complements various styles, from traditional to modern. Made from durable MatteStoneTM, this sink resists scratches and stains, making it easy to maintain its pristine appearance. The non-porous surface inhibits bacteria growth, promoting a more hygienic bathroom environment. Its above-counter installation creates a striking focal point, while the versatile design allows for flexible placement on different countertop materials. The sink's smooth, gently sloping interior ensures efficient water drainage, combining functionality with aesthetic appeal. VIGO's commitment to quality is evident in the sink's solid construction and refined edges. This vessel sink is an ideal choice for homeowners looking to upgrade their bathroom with a stylish, low-maintenance fixture that stands the test of time. Its understated elegance and practical features make it a smart investment for any bathroom renovation project.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.