Starr Modern White Matte Stone 15 in. L x 15 in. W x 5 in. H Round Vessel Bathroom Sink

  • Mfr # VG04018

  • Zoro # G622575990


product price:  $193.99
/ea
Free Shipping & Returns

Key Features

Color
White
Body Material
Matte stone
Overall Width
15 in
Bowl Depth
15 in
Overall Height
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VG04018
Zoro #
G622575990
UPC #
849922059013
Country of Origin
China

Dimensions

Overall Width
15 in
Bowl Depth
15 in
Overall Height
5 in

Details

Item
Bathroom Sink
Color
White
Body Material
Matte stone
Finish
Matte White

Description

The VIGO Starr vessel sink embodies modern elegance with its clean lines and minimalist design. This round sink measures 15-in. L x 15-in. W x 5-in. H, offering a striking centerpiece for your bathroom vanity. The matte white finish creates a sleek, contemporary look that complements a wide range of decor styles. Crafted from durable MatteStoneTM, this sink resists scratches, stains, and daily wear, ensuring long-lasting beauty. Its smooth, non-porous surface is easy to clean and naturally inhibits bacteria growth, promoting better hygiene in your bathroom. The vessel design sits atop your countertop, adding visual interest and a touch of luxury to your space. With its versatile shape and neutral color, this VIGO sink adapts effortlessly to various bathroom designs, from modern to transitional. The raised bowl provides ample space for washing while creating a distinctive visual element. Whether you're renovating or building a new bathroom, this sink offers both style and practicality, elevating your daily routines with its premium look and feel. Its simple yet sophisticated design makes it an ideal choice for homeowners seeking a high-quality, eye-catching sink that stands the test of time.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.