Tarragona Gothic Gray Concreto Stone 19 in. L x 14 in. W x 4 in. H Rectangular Vessel Bathroom Sink

  • Mfr # VG04067

  • Zoro # G622576058


product price:  $233.99
/ea
Free Shipping & Returns

Key Features

Body Material
Concrete
Bowl Depth
14 in
Overall Width
19 in
Color
Gray
Overall Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG04067
Zoro #
G622576058
UPC #
849922067278
Country of Origin
China

Dimensions

Bowl Depth
14 in
Overall Width
19 in
Overall Height
4 in

Details

Item
Bathroom Sink
Body Material
Concrete
Color
Gray

Description

The VIGO Tarragona Gothic vessel sink brings a sleek, modern look to your bathroom. This rectangular sink measures 19-in. L x 14-in. W x 4-in. H, offering a spacious basin with clean lines. The gray finish gives it a contemporary feel that works well with various decor styles. Made from durable ConcretoTM, this sink resists scratches and stains, making it both stylish and practical for daily use. Its smooth surface is easy to clean, promoting better bathroom hygiene. The vessel design sits atop your countertop, creating a striking focal point. This sink's versatile design complements both minimalist and more elaborate bathroom aesthetics. It pairs well with different faucet styles and countertop materials, allowing you to customize your space. The VIGO vessel sink combines function and style, elevating your bathroom's appearance while providing a durable, low-maintenance solution for everyday use. Whether you're renovating or building new, this sink offers a premium look that enhances the overall value and appeal of your bathroom.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.