3 in W Scrub Brush, Soft, 5 57/64 in L Handle, 4 1/2 in L Brush, Red, Plastic, 10 in L Overall
Mfr # 41944
Zoro # G4647395
product price:Â $14.89
/eaKey Features
Brush Type
Scrub Brush
Bristle Firmness
Soft
Brush Length
4 1/2 in
Handle Length
5 57/64 in
Handle Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
41944
Zoro #
G4647395
UPC #
-
Country of Origin
Denmark
Dimensions
Brush Length
4 1/2 in
Handle Length
5 57/64 in
Brush Width
3 in
Bristle Length
1 3/4 in
Overall Length
10 in
Trim Length
1 51/64 in
Head Width
2 3/4 in
Description
Scrub Brush, Bristle Firmness Soft, Handle Style Ergonomic, Bristle Material Polyester, Handle Material Plastic, Brush Length 4 1/2 in, Handle Length 5 7/8 in, Head Width 2 3/4 in, Bristle Color Red, Overall Length 10 in, Chemical Resistant Yes, Bristle Length 1 3/4 in, Brush Type Scrub Brush, Features Split Bristles, Handle Color Red, Surface Type Dry, Temperature Resistant Yes, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes, For Material Type Glass, Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.