Shop All Buckets & Mop Pails
Vikan
56888 1.5 Gallon Purple Bucket
Mfr # 69156888
Zoro # G411520071
product price: $53.65
/ea
$53.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Vikan
- MFR # 69156888
- Zoro # G411520071
- Country of Origin China
- Category Buckets & Mop Pails
Description
This Vikan 1.5 gallon purple bucket is perfect for a wide variety of cleaning and organizational tasks. With durability at the forefront of its design it is built to withstand the typical wear and tear of busy industrial and commercial settings. It features a heavy-duty polypropylene construction and is perfect for storing moving and pouring smaller amounts of wet or dry ingredients. It's also great for cleaning applications. For ease of use it has a sloped back side and a wide drip-free spout which helps prevent spillage. Use this bucket with a compatible lid sold separately for secure transport and storage. The drainage hole prevents moisture accumulation when stored.For stability during transport the stainless steel hanger provides a reliable grasp and plenty of support while the protruding hand grip allows you to lift tip and adjust the bucket with ease. For your convenience gallon and liter measurements are clearly marked on the interior. Plus the purple design allows it to be used as part of a color-coded cleaning system to prevent cross-contamination.Overall Dimensions:Length: 10 3/16''Width: 10 5/8''Height: 10 3/16''Capacity: 1.58 gallons
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL 32 gal Square Trash Can, Gray, Lift Up, HDPE (TH-32-GY)
- CARLISLE FOODSERVICE Mop Bucket Combo Down Press, 35qt (8690414)
- ODOBAN OdoBan Dive Wetsuit Cleaner & Deodorizer Concentrate, Clean Fresh Scent, 1 Gallon (971089P-G4)
- GOO GONE Pro-Power Cleaner, Citrus Scent, 1 gal Bottle, PK4 (2085CT)
- VIKAN 5 gal. Round Hygienic Bucket, 15 in H, 14 1/8 in Dia, White, polypropylene (56925)
- VIKAN 5 1/4 gal Round Hygienic Bucket, 15 in H, 14 1/8 in Dia, Green, Polypropylene/Stainless Steel (56922)
- VIKAN Round Hygienic Bucket, 9 19/32 in Dia, Green, polypropylene (56882)
- VIKAN Round Hygienic Bucket, 12 4/5 in Dia, Gray, polypropylene (568688)
- VIKAN 3 gal. Round Hygienic Bucket, 12-3/4" H, 12 4/5 in Dia, Orange, Polypropylene (56867)
- VIKAN 5 gal. Round Hygienic Bucket, 15 in H, 14 1/8 in Dia, Blue, polypropylene (56923)
- BEHRENS Galv Steel Pail 12Qt (1212GS)
- Vikan Floor Mops, Buckets & Wringers