Shop All Buckets & Mop Pails
Vikan
Round Hygienic Bucket, 12 4/5 in Dia, Gray, polypropylene
Mfr # 568688
Zoro # G2155905
product price: $39.95
/ea
$39.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bucket Capacity 3 gal
- Bucket/Pail Width 12 1/2 in
- Bucket/Pail Dia. 12 4/5 in
- Bucket/Pail Length 12 3/4 in
- Material Polypropylene/Stainless Steel
Product Information
- Brand Vikan
- MFR # 568688
- Zoro # G2155905
- Country of Origin Denmark
- Category Buckets & Mop Pails
Dimensions
Bucket/Pail Width | 12 1/2 in |
Bucket/Pail Dia. | 12 4/5 in |
Bucket/Pail Length | 12 3/4 in |
Depth | 12 in |
Overall Length | 13 in |
Overall Width | 13 in |
Overall Depth | 13 in |
Details
Description
Hygienic Bucket, Product Type Bucket, Capacity 3 1/4 gal, Material Polypropylene/Stainless Steel, Includes Graduation Markings Yes, Includes Handle Yes, Color Gray, Overall Width 13 in, Overall Length 13 in, Overall Depth 13 in, Autoclavable Yes, Color Coding System Yes, Handle Material Stainless Steel, Shape Round, Standards FDA Compliant, REACH Regulation (EC) 1907/2006, UK 2019 704
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYSOL Cleaners & Detergents, 144 oz Bottle, Sparkling Lemon & Sunflower Essence (36241-77617)
- POLAR PLASTICS Construction Film, Roll, 4 Mil, Clear (C844)
- ZEP Floor Cleaner, Liquid, 5 gal., Pail (246935)
- PIG Absorbent Roll, 20 gal, 30 in x 150 ft, Universal, Gray, Polypropylene (MAT137)
- VIKAN Round Hygienic Bucket, 9 19/32 in Dia, Pink, polypropylene (56881)
- VIKAN 3 gal. Round Hygienic Bucket, 12-3/4" H, 12 4/5 in Dia, Blue, Polypropylene (56863)
- VIKAN 3 gal. Round Hygienic Bucket, 12-3/4" H, 12 4/5 in Dia, Black, Polypropylene (56869)
- VIKAN Round Hygienic Bucket, 9 19/32 in Dia, Black, polypropylene (56889)
- VIKAN 3 gal. Round Hygienic Bucket, 12-3/4" H, 12 4/5 in Dia, Green, Polypropylene (56862)
- VIKAN Round Hygienic Bucket, 9 19/32 in Dia, Green, polypropylene (56882)
- BEHRENS Tub Round 5 Gal (00100)
- Vikan Buckets & Mop Pails