5S Tool Kit
- Mfr # 96012
- Zoro # G823360814
product price:Â
$
236.99
/ea
Free Shipping & Returns
Key Features
Dust Pan Width
11 5/8 in
Broom Type
Angle Broom
Broom Handle Length
59 in
Tool Type
5S Tool Kit
Overall Broom Length
64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 96012
- Zoro #
- G823360814
- UPC #
- -
- Country of Origin
- Denmark
- Item
- Broom Set
- Broom Type
- Angle Broom
- Tool Type
- 5S Tool Kit
- Bristle Color
- Green
- Bristle Material
- Polyester
- Includes Dust Pan Lid
- Yes
Dimensions
- Dust Pan Width
- 11 5/8 in
- Broom Handle Length
- 59 in
- Overall Broom Length
- 64 in
- Dust Pan Handle Length
- 33 in
Description
Broom Set, Tool Type 5S Tool Kit, Broom Handle Length 59 in, Bristle Material Polyester, Bristle Color Green, Dust Pan Handle Length 33 in, Dust Pan Width 11 5/8 in, Dust Pan Color Green, Includes Dust Pan Lid Yes, Broom Type Angle Broom, Color Coding System Yes, Overall Broom Length 64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.