5S Tool Kit
- Mfr # 96016
- Zoro # G823354318
product price:Â
$
236.99
/ea
Free Shipping & Returns
Key Features
Broom Type
Angle Broom
Tool Type
5S Tool Kit
Bristle Material
Polyester
Overall Broom Length
64 in
Dust Pan Handle Length
33 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 96016
- Zoro #
- G823354318
- UPC #
- -
- Country of Origin
- Denmark
Dimensions
- Overall Broom Length
- 64 in
- Dust Pan Handle Length
- 33 in
- Broom Handle Length
- 59 in
- Dust Pan Width
- 11 5/8 in
Details
- Broom Type
- Angle Broom
- Item
- Broom Set
- Tool Type
- 5S Tool Kit
- Bristle Material
- Polyester
- Bristle Color
- Yellow
- Includes Dust Pan Lid
- Yes
Description
Broom Set, Tool Type 5S Tool Kit, Broom Handle Length 59 in, Bristle Material Polyester, Bristle Color Yellow, Dust Pan Handle Length 33 in, Dust Pan Width 11 5/8 in, Dust Pan Color Yellow, Includes Dust Pan Lid Yes, Broom Type Angle Broom, Color Coding System Yes, Overall Broom Length 64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.