Shop VIKAN
See all product information
Create Account
5S Tool Kit
- Mfr # 96014
- Zoro # G223360742
product price:Â
$
236.99
/ea
Free Shipping & Returns
Key Features
Bristle Material
Polyester
Includes Dust Pan Lid
Yes
Dust Pan Width
11 5/8 in
Broom Type
Angle Broom
Broom Handle Length
59 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 96014
- Zoro #
- G223360742
- UPC #
- -
- Country of Origin
- Denmark
- Bristle Material
- Polyester
- Includes Dust Pan Lid
- Yes
- Broom Type
- Angle Broom
- Item
- Broom Set
- Bristle Color
- Red
- Tool Type
- 5S Tool Kit
Dimensions
- Dust Pan Width
- 11 5/8 in
- Broom Handle Length
- 59 in
- Dust Pan Handle Length
- 33 in
- Overall Broom Length
- 64 in
Description
Broom Set, Tool Type 5S Tool Kit, Broom Handle Length 59 in, Bristle Material Polyester, Bristle Color Red, Dust Pan Handle Length 33 in, Dust Pan Width 11 5/8 in, Dust Pan Color Red, Includes Dust Pan Lid Yes, Broom Type Angle Broom, Color Coding System Yes, Overall Broom Length 64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.