Shop All Squeegees
Vikan
77132 19 3/4'' Green Hygienic Double Blade Rubber Floor Squeegee with Plastic Frame
Mfr # 69177132
Zoro # G311520270
product price: $71.95
/ea
$71.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
From walls to floors this Vikan floor squeegee is the ideal water-removing solution for areas that require the highest level of sanitation. This food-safe unit is designed for removing excess water and food debris from a variety of surfaces including tiled and safety flooring. The body of the unit is made of polypropylene and the TPE rubber blade is removable and easy to clean. It is recommended not to store this unit in freezing temperatures.For additional convenience an extra double blade is included to replace the cassette when worn or in need of cleaning. It can be connected to any Vikan handle sold separately and there are different lengths so you can customize the squeegee to suit your height. The green color allows this squeegee to be used as part of an HACCP color-coded system to prevent cross-contamination in your kitchen.Overall Dimensions:Length: 19 3/4''Width: 2 13/16''Height: 3 15/16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNANT Squeegee, 35 3/8 in L, Red (9017702)
- EXAIR Premium Rev. Drum Vac System, 55 gal., 1-1/2" Hose Dia., 43 scfm (6395)
- EUREKA PowerSpeed Turbo Spotlight Lightweight Upright, 12.6" Path, Blue (NEU188)
- RUBBERMAID COMMERCIAL 1 in Cut-End Wet Mop, White, Cotton, PK12, FGV11800WH00 (FGV11800WH00)
- VIKAN VIKAN Yellow 24" Polypropylene Floor Squeegee (71606/29626)
- VIKAN VIKAN Red 24" Fiberglass Floor Squeegee (71604/29384)
- VIKAN VIKAN Yellow 16" Squeegee Head (77526)
- VIKAN VIKAN Orange 24" Squeegee Head (77547)
- VIKAN VIKAN Red 24" Polypropylene Floor Squeegee (77544/29364)
- VIKAN VIKAN Blue 28" Squeegee Head (77553)
- UNGER UNGER Gold 12" Brass Window Squeegee (GS300)
- Vikan Squeegees