Green 16" Floor Squeegee

  • Mfr # 71402

  • Zoro # G6210154


product price:  $30.25
/ea

Key Features

Squeegee Blade Width
16 in
Squeegee Blade Shape
Angle
Material
TPE Rubber
Application
Food-Preparation Surfaces
Squeegee Handle Included
Without Handle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
71402
Zoro #
G6210154
UPC #
-
Country of Origin
Denmark

Dimensions

Squeegee Blade Width
16 in
Length
No Handle
Width
15-3/4"
Blade Width
16 in
Frame Width
16 in
Frame Depth
4 in

Details

Item
Floor Squeegee
Squeegee Blade Shape
Angle
Material
TPE Rubber
Application
Food-Preparation Surfaces
Squeegee Handle Included
Without Handle
Squeegee Frame Material
Polypropylene
Connection Type
Threaded
Squeegee Blade Material
Rubber
Squeegee Blade Count
Single
Color
Green
For Use With
Mfr. No. 29622 or 29372
Color Coding System
Yes
Series
Ultra Hygiene
Squeegee Application
Floor Squeegee
Chemical Resistant
Yes
Features
Ultra Hygienic
FDA Compliant
Yes
Blade Material
TPE Rubber
Frame Material
Polypropylene
Product Type
Floor Squeegee
Includes Handle
No
Blade Shape
Straight
Connection Thread Type
European
Standards
FDA Compliant, Halal and Kosher Compliant, REACH Regulation (EC) 1907/2006, UK 2019 No. 704 Compliant
Resistance Properties
Chemical Resistant
Compatible Manufacturer Part Number
29372, 29622
Blade Count
1

Description

Floor Squeegee, Blade Count 1, Includes Handle No, Connection Type Threaded, Connection Thread Type European, Blade Width 16 in, Blade Shape Straight, Handle Color Not Applicable, Handle Material Not Applicable, FDA Compliant Yes, Product Type Floor Squeegee, Application Food-Preparation Surfaces, Color Green, Color Coding System Yes, Compatible Manufacturer Part Number 29372, 29622, Features Ultra Hygienic, Frame Depth 4 in, Frame Material Polypropylene, Frame Width 16 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.