Shop All Measuring Utensils
Vikan
Measuring Cup, Blue, Plastic
Mfr # 60003
Zoro # G3982370
product price: $20.29
/ea
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 2 qt
- Material Polypropylene
- Color Blue
- Standards FDA Compliant
- Temp. Resistance 250 Degrees F
Product Information
- Brand Vikan
- MFR # 60003
- Zoro # G3982370
- Country of Origin Denmark
- Category Measuring Utensils
Dimensions
Handle Length | 4 1/2 in |
Diameter | 5 1/2 in |
Width | 8 5/8 in |
Length | 5 1/2 in |
Height | 8 1/2 in |
Details
Description
Measuring Cup, Diameter 5 1/2 in, Overall Height 8 1/2 in, Material Polypropylene, Color Blue, Handle Color Blue, Handle Length 4 1/2 in, Handle Style Flat, Number of Pieces 1, Maximum Temperature Resistance 212 Degrees F, Maximum Graduation 2000 mL, Minimum Graduation 200 mL, Capacity 67.6 fl oz, Dry/Liquid Dry, Liquid, Product Type Measuring Jug, Graduation Subdivisions 100 ml, 5 oz, Overall Length 5 1/2 in, Overall Width 8 7/8 in, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR MANUFACTURING Thermometer (2T-3004112)
- OFFICE SNAX Snax Non- Dairy Creamer 12 oz. (00020)
- SAN JAMAR Cup Dispenser, Pull Water, Stainless Steel (SAN C4150SS)
- FRYMASTER 8150385 Socket 1in 6pt Mld Slot (HP28150385)
- VIKAN Measuring Cup, Red, Plastic (60004)
- VIKAN Measuring Cup, Yellow, Plastic (60006)
- TOLCO Scoop, Blue, 3 Qt, Poly (240102)
- CRESTWARE Measuring Cup, Aluminum, 2 qt. Dry (MEA02D)
- CRESTWARE Measuring Cup, SS, 1 Cup (MEACP1)
- PROGRESSIVE Measure Cup 20Oz Plastic (BA-3405)
- RUBBERMAID COMMERCIAL Polycarbonate Measuring Cup, 1 Cup, Clear (FG321000CLR)
- Vikan Measuring Utensils