Shop All Measuring Utensils
Vikan
Measuring Cup, Red, Plastic
Mfr # 60004
Zoro # G3981847
product price: $23.39
/ea
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 2 qt
- Material Polypropylene
- Color Red
- Temp. Resistance 250 Degrees F
- Height 8 1/2 in
Product Information
- Brand Vikan
- MFR # 60004
- Zoro # G3981847
- Country of Origin Denmark
- Category Measuring Utensils
Dimensions
Height | 8 1/2 in |
Diameter | 5 1/2 in |
Length | 5 1/2 in |
Handle Length | 4 1/2 in |
Width | 8 5/8 in |
Details
Description
Measuring Cup, Diameter 5 1/2 in, Overall Height 8 1/2 in, Material Polypropylene, Color Red, Handle Color Red, Handle Length 4 1/2 in, Handle Style Flat, Number of Pieces 1, Maximum Temperature Resistance 212 Degrees F, Maximum Graduation 2000 mL, Minimum Graduation 200 mL, Capacity 67.6 fl oz, Dry/Liquid Dry, Liquid, Product Type Measuring Jug, Graduation Subdivisions 100 ml, 5 oz, Overall Length 5 1/2 in, Overall Width 8 7/8 in, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART Dial 2 D, Off-550-200 (00-418060-00002)
- JACKSON Toggle Switch 1/2 Dpst (5930-301-22-18)
- STAR MANUFACTURING Infinite Switch 240V/15A (2E-Z21560)
- HYDRA RINSE 2 Single Gallon Of Lexx (HRLEXX2G)
- VIKAN Measuring Cup, Yellow, Plastic (60006)
- VIKAN Measuring Cup, Blue, Plastic (60003)
- TOLCO Scoop, All Purpose, 3 Qt, Green (290110)
- TABLECRAFT Measuring Spoon, 1 tl., Stainless Steel (721C)
- CRESTWARE Measuring Cup, Aluminum, 1 qt. Dry (MEA01D)
- VOLLRATH Oval Measuring Scoop, 1/8 Cup (47055)
- FUNNEL KING Measuring Container, Polyethylene, 6L (32375)
- Vikan Measuring Utensils