Pink 15-3/4" Floor Squeegee

  • Mfr # 71401

  • Zoro # G6156315


product price:  $27.75
/ea

Key Features

Squeegee Blade Width
15.75 in
Squeegee Blade Shape
Angle
Material
TPE Rubber
Application
Food-Preparation Surfaces
Squeegee Handle Included
Without Handle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
71401
Zoro #
G6156315
UPC #
-
Country of Origin
Denmark

Dimensions

Squeegee Blade Width
15.75 in
Length
No Handle
Width
15-3/4"
Blade Width
16 in
Frame Depth
4 in
Frame Width
16 in

Details

Item
Floor Squeegee
Squeegee Blade Shape
Angle
Material
TPE Rubber
Application
Food-Preparation Surfaces
Squeegee Handle Included
Without Handle
Squeegee Frame Material
Polypropylene
Connection Type
Threaded
Squeegee Blade Material
Rubber
Series
Ultra Hygiene
FDA Compliant
Yes
Features
Ultra Hygienic
Chemical Resistant
Yes
Squeegee Application
Floor Squeegee
Color Coding System
Yes
For Use With
Mfr. No. 29621 or 29371
Color
Pink
Squeegee Blade Count
Single
Frame Material
Polypropylene
Blade Material
TPE Rubber
Standards
FDA Compliant, Halal and Kosher Compliant, REACH Regulation (EC) 1907/2006, UK 2019 No. 704 Compliant
Blade Shape
Straight
Connection Thread Type
European
Blade Count
1
Product Type
Floor Squeegee
Includes Handle
No
Compatible Manufacturer Part Number
29371, 29621
Resistance Properties
Chemical Resistant

Description

Floor Squeegee, Blade Count 1, Includes Handle No, Connection Type Threaded, Connection Thread Type European, Blade Width 16 in, Blade Shape Straight, Handle Color Not Applicable, Handle Material Not Applicable, FDA Compliant Yes, Product Type Floor Squeegee, Application Food-Preparation Surfaces, Color Pink, Color Coding System Yes, Compatible Manufacturer Part Number 29371, 29621, Features Ultra Hygienic, Frame Depth 4 in, Frame Material Polypropylene, Frame Width 16 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.